Vegetable Spray Support in Brilliance Stainless
Gala Vegetable Spray Support in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Gala
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 1-63/100 in
- Faucet Part Type:
- Spray Assembly
- Height:
- 3-3/4 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Maximum Height:
- 3-3/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Weight:
- 0.095 lb