2-1/2 in. Gasket, Nut and Washer Kit
Grail® 2-1/2 in. Gasket, Nut and Washer Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Grail®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Tailpiece Length:
- 1 in
- Vessel Only:
- Yes
- Weight:
- 1 lb