Pressure Balancing Valve Trim Only in Polished Chrome
Grail® Pressure Balancing Valve Trim Only in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever handle for ease of temperature control
- Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
- Single function operation
- Solid brass construction ensures quality and reliability
- For use with MultiChoice Universal rough valve body (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Grail®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/2 in
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- Faucet Connection:
- Universal
- Faucet Height:
- 7 in
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Height:
- 7 in
- Maximum Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.14 lb