Multi Function Hand Shower in Brilliance® Champagne Bronze

This product has been replaced by

Delta Faucet Lumicoat Champagne Bronze Multi Function Hand Shower
Delta Faucet Multi Function Hand Shower in Lumicoat Champagne Bronze
Manufacturer Part #58472-CZ-PR
You last purchased this on
 
Delta Faucet

H2Okinetic® Multi Function Hand Shower in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Lumicoat Champagne Bronze Multi Function Hand Shower
Delta Faucet Multi Function Hand Shower in Lumicoat Champagne Bronze
Manufacturer Part #58472-CZ-PR
Delta Faucet

H2Okinetic® Multi Function Hand Shower in Brilliance® Champagne Bronze

  • Fast #
  • Part #D58472CZ
  • Item #4436048
  • Manufacturer Part #58472-CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Installs in minutes
  • Spray settings include: H2OKinetic spray, H2OKinetic spray with Massage, Massaging spray
  • MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
  • Gives you the feeling of more water without using more water
  • Includes 60 in. hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
H2Okinetic®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance® Champagne Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Hand Shower Diameter:
5-11/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
10-1/4 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
NSF Certified:
No
Pause Control:
Yes
Pressure - Maximum:
80 psi
Showerhead Function:
Multi
Spray Type:
H2Okinetic® PowerDrench™ Spray, H2Okinetic® PowerDrench™ Spray w/ Massage, Massage, Pause
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.875 lb