Multi Function Hand Shower in Brilliance® Champagne Bronze (Shower Hose Sold Separately)
Multi Function Hand Shower in Brilliance® Champagne Bronze (Shower Hose Sold Separately)
Package Quantity Info:
EA: 1 CA: 6 PT: 324-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Featuring Delta H2Okinetic® Technology for 3X the coverage
- Water-efficient showers help you conserve water and protect one of Earth’s most valuable natural resources-without compromising performance
- Contemporary, geometric design
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Spray settings include: H2Okinetic® spray, full body spray, massaging spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 1-5/16 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 10-1/2 in
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- Yes
- Pressure - High:
- 80
- Shape:
- Rectangular
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full, Massage, H2Okinetic Technology®, Pause
- Style:
- Modern
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.11 lb
- Width:
- 1-7/16 in