H2Okinetic® Single H2Okinetic PowerDrench,UltraSoak,Massaging and Pause Showerhead in Champagne Bronze

Part #D52487CZ  |  Item #8159980  |  Manufacturer Part #52487-CZ

$ 244.34 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Water-sculpting fluidics chips produce more saturating coverage
  • Mimics the sensation of dense natural rainfall
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray, UltraSoak spray, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Lever changes spray settings
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Delta

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: H2Okinetic®

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 3-11/25 in

End Connection 1: NPT

End Connections: NPT

Faucet Material: Plastic

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Green: [Yes, WaterSense]

Handle Material: Plastic

Height: 3-7/16 in

Material: Plastic

Material Type: ABS

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: [H2Okinetic® PowerDrench™ Spray, Massaging, Pause]

WaterSense Labeled: Yes

Width: 8-1/4 in