Multi Function H2Okinetic® PowerDrench™ Spray, H2Okinetic® Spray, Massaging and Pause Showerhead in Polished Nickel
This product has been replaced by
Manufacturer Part #52487-PN-PR
UltraSoak™ Multi Function H2Okinetic® PowerDrench™ Spray, H2Okinetic® Spray, Massaging and Pause Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Water-sculpting fluidics chips produce more saturating coverage
- H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Lever changes spray settings
- Spray settings include: H2Okinetic® PowerDrench® spray, UltraSoak spray, massaging spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Installs in minutes
- Mimics the sensation of dense natural rainfall
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Shower arm and flange sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- UltraSoak™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-11/25 in
- Diameter:
- 8-1/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 3-7/16 in
- IAPMO Listed -:
- No
- Material Type:
- ABS
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic® PowerDrench™ Spray, H2Okinetic® Spray, Massaging, Pause
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes