Delta Faucet

Hand Piece Base in Polished Chrome

Part #DRP41505  |  Manufacturer Part #RP41505

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.177