Delta Faucet 1.75 gpm 3-Function Palm Handshower in Brilliance Stainless

D59488PK

Manufacturer Part #: 59488-SS-PK

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant
  • Flow rate: 2.0 gpm at 80 psi
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Depth
4-1/4 in
Faucet Height
4-11/16 in
Faucet Material
Plastic
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Handle Material
ABS
Height
2 in
Maximum Height
4-69/100 in
Maximum Pressure
80 psi
NSF Certified
No
Showerhead Function
Multi
Side Spray
No
Spray Type
Fast Massage, Full Body, Full Spray w/ Massage, Pause
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
0.58
Width
4-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday