Delta Faucet Hand Shower in Polished Chrome

DU495D60PK

Manufacturer Part #: U495D-60-PK

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One conical and one hex all-brass nut
  • 60" - 82" stretchable hose

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Depth
1 in
Faucet Material
Stainless Steel
Handle Material
Stainless Steel
Height
2 in
Hose Included
Yes
Hose Length
82 in
Maximum Height
60 in
NSF Certified
No
Pause Control
No
Side Spray
No
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
0.95

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday