Delta Faucet Hand Shower

DU4980PK

Manufacturer Part #: U4980-PK

Color/Finish

Starting at $41.24

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass construction
  • Replaces standard shower arm

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-53/100 in
End Connection 1
Outlet
End Connections
Outlet
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Handle Material
Brass
Height
2-59/100 in
Hose Included
No
Length
1-35/64 in
Material
Brass
Maximum Height
2-59/100 in
NSF Certified
No
Pause Control
No
Type
Faucet
WaterSense Labeled
No
Weight
0.58

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday