0 items

Delta Faucet UltraFlex® Hand Shower Hose and Gasket

DRP64157

Color Finish

Starting at $43.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
UltraFlex®
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
69 in
Material
Brass, Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday