0 items

Delta Faucet Hand Shower Hose

DRP40664

Color Finish

Starting at $44.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handshower hose for R4700

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Delta® Faucet R4700 Floor Mount Tub Filler
CARB OTC LEED Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
IAPMO Listed
No
Installation Type
Shower Arm Mount, Wall Mount
Length
59 in
Material
Stainless Steel
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday