0 items

Delta Faucet UltraFlex® Hand Shower Hose

DU494R70PK

Color Finish

Starting at $31.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 70 " hose
  • Two chrome metal conical hose nuts

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
UltraFlex®
Color Finish
White/Chrome
Color Finish Category
Whites
Length
70 in
Material
Stainless Steel
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday