Hand Shower Hose in Brilliance Brushed Nickel

You last purchased this on
 
Delta Faucet

Hand Shower Hose in Brilliance Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Hand Shower Hose in Brilliance Brushed Nickel

  • Fast #
  • Part #DRP40664BN
  • Item #4414765
  • Manufacturer Part #RP40664BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Diameter:
1/2 in
Faucet Part Type:
Shower Hose
Handle Material:
Stainless Steel
Handle Type:
Knob
Installation Type:
Shower Arm Mount, Wall Mount
Length:
30 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Height:
1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.07 lb