Delta Faucet

Hand Shower Hose in Venetian Bronze

Part #DRP64157RB  |  Manufacturer Part #RP64157RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Delta hand showers (purchase separately)
  • Made of durable stainless steel material spiraled over a rubber inner liner
  • Includes two all-brass conical gaskets for quick connection
  • 69 in. length
  • Installs in minutes

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Material: Brass

Height: 13 in

Hose Included: Yes

Hose Length: 69 in

IAPMO Listed: No

Material: [Brass, Metal]

Maximum Height: 13 in

NSF Certified: No

Pause Control: No

Side Spray: No

Smart Home Enabled: No

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.89