Delta Faucet Hand Shower in Polished Chrome

DU4923PK

Manufacturer Part #: U4923-PK

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Diverts water between hand shower and shower head
  • Brass construction
  • One inlet and two outlets
  • Two 1/2" male outlet

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Depth
2-81/100 in
Faucet Height
3-7/32 in
Faucet Material
Brass
Handle Material
Brass
Height
2 in
Hose Included
No
Maximum Height
3-17/50 in
Pause Control
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No
Weight
0.53
Width
2-11/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday