Hand Shower Hose in White
Hand Shower Hose in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- Yes
- Hose Length:
- 96 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.083 lb