Adjustable Wall Mount in Brilliance Polished Nickel
Adjustable Wall Mount in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts hand shower to wall
- Concealed installation Screws
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-9/100 in
- Faucet Height:
- 4 in
- Faucet Mount:
- Shower Arm Mount
- Hose Included:
- No
- Length:
- 4 in
- Material:
- Brass
- Maximum Height:
- 2-1/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.435 lb
- Width:
- 2-1/4 in