0 items

Delta Faucet Addison™ Hand Shower Wand

DRP61283

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 1/2' diameter spray face
  • 7 1/2 " long
  • Hand Shower includes double check valves for backflow prevention

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Addison™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Type
Roman Tub Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
IAPMO Listed
No
Number of Handles
Two Handle
Spout Height
5-3/4 in
Spout Reach
8-7/8 in
Spout Type
Slip On
Spray Type
Full Body
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday