0 items

Delta Faucet Ara® Hand Shower with Slide Bar

D51567

Color Finish

Starting at $210.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Includes 60 in. hose
  • Spray settings include: H2OKinetic spray
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Ara®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Material
Brass
Showerhead Function
Single
Spray Type
H2Okinetic®
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday