0 items

Delta Faucet Victorian® Handle Kit

DH716

Color Finish

Starting at $45.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For 13/14 Series Tub/Shower
  • Metal lever handle

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta® 13/14 Series Shower Faucets
CARB OTC LEED Compliant
No
Collection
Victorian®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
3-1/5 in
IAPMO Listed
No
Length
2 in
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday