Delta Faucet Handle Kit in Polished Chrome

DRP54870

Manufacturer Part #: RP54870

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Kits to update old 600 series Tub and Shower trim pieces in chrome, RB and SS.
  • Includes the following RPs within the kit: RP17443 - lever handle; RP5883 - escutcheon; RP1050 - cap; RP5893 - sleeve; RP196 - escutcheon screws; RP20111 - conversion ball; RP4993 - seats & springs; RP188 - cam and packing.

SPECIFICATIONS

ADA Compliant
No
Faucet Part Type
Handle Kit
Side Spray
No
Type
Faucet
Weight
1.18

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday