Handle Kit in Clear

Part #DRP2392  |  Item #25292  |  Manufacturer Part #RP2392

$ 15.09 EACH

Faucet Part Type:

Handle Kit
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • With buttons and screw

Specifications

ADA Compliant: No

Faucet Part Type: Handle Kit

Handle Type: Knob

Number of Handles: Single Handle

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Weight: 0.29