12 in. Hardwire Converter and Battery for 591T, 591-P, 592-P-HDF SERIES, 81T, 81T-WMS and 1600T
12 in. Hardwire Converter and Battery for 591T, 591-P, 592-P-HDF SERIES, 81T, 81T-WMS and 1600T
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- Fits Model:
- 590T, 591T, 590TP, 591TP, 600T, 620TP, 860T, 1500T3, 1500T4, 3000TA, 590-HDF, 591-HDF 590-P, 591-P, 592-P-HDF SERIES, 81T, 81T-WMS, 1600T
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- Volts:
- 24V
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb