Delta Faucet Haywood™ Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

D35999LFRB

Manufacturer Part #: 35999LF-RB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • WaterSense certification promotes water conservation
  • Includes matching finish plastic pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 6-16 in. installation
  • Rigid spout
  • Assembled dimensions: 3-1/2 in. H x 7-9/16 in. D x 2-1/4 in. W

SPECIFICATIONS

Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Height
3-1/2 in
Type
Faucet

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday