Double Knob Handle Bathroom Sink Faucet in Polished Chrome
HDF® Double Knob Handle Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Metal grid strainer with no lift rod hole
- Vandal resistant, slow self-close push handles
- Fits 2 or 3-hole 4 in. installations
- IPS shanks
- No lift rod hole
- Vandal resistant spray outlet
- Rigid spout
- 1/2 in. -14 NPSM threaded male inlet shanks
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-69/100 in
- Faucet Center Size:
- 4 in
- Faucet Material:
- Zinc
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Knob
- Height:
- 3-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Height:
- 3-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-3/8 in
- Spout Reach:
- 3-7/16 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb