Delta Faucet HDF Commercial® Soap Dispenser in Polished Chrome

DDESD250

Color/Finish

(Pricing is for Chrome)

$287.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Chrome
  • Non-metal

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Capacity
800 mL
Collection
HDF Commercial®
Color Finish
Chrome
Color Finish Category
Chromes
Height
4 in
Installation Type
Deck Mount
Number of Holes
1 Hole
Spout Height
2-1/2 in
Spout Reach
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday