Delta Faucet

HDF® Dual Function Hand Shower in Brilliance Stainless

Part #DRPW324HDF15  |  Manufacturer Part #RPW324HDF-1.5

Color/Finish:
Stainless/White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-setting white hand shower
  • Spray settings include Full Body Spray and Pause
  • Two integral check valves for backflow protection
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your hand shower with the touch of a finger
  • Push-button spray selection
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • 24 in. long, 1-1/2 in. stainless slide bar / grab bar
  • ADA adjustable mount with hand shower and hose
  • ADA compliant grab bar when installed per accessibility guidelines of the act
  • Includes 60-82 in. stretchable metal hose

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: HDF®

Color Finish: Stainless/White

Color Finish Category: Stainless Steel

Faucet Material: Plastic

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.5

Hose Included: No

Material: Plastic

Material Type: ABS

Pause Control: Yes

Showerhead Function: Dual

Side Spray: No

Smart Home Enabled: No

Spray Type: [Full Body, Pause]

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.35