Delta Faucet

HDF® Handle Kit in Polished Chrome

Part #DH78  |  Manufacturer Part #H78

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete handle kit
  • Chrome
  • Finish guaranteed not to tarnish or corrode

Specifications

ADA Compliant: No

Collection: HDF®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

Handle Type: Metal Knob

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.455

Width: 4-3/10 in