Delta Faucet

HDF® Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

Part #D28P4902LF  |  Manufacturer Part #28P4902LF

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CAST BRASS two handle wallmount utility sink faucet
  • Supplied with adjustable centers – 175 mm to 235 mm (6.87 in. to 9.25 in.)
  • Polished chrome plated finish
  • BRASS swing spout
  • ADA compliant color indexed 102 mm (4 in.) metal hooded blade handles with vandal resistant screws
  • Control mechanism is a 1/4 turn cylinder type with brass stem, stainless steel plate, and replaceable non-metallic seats
  • 8.06 in. (205 mm) Tubular swing gooseneck spout
  • Vandal resistant aerator outlet 1.5 gpm (5.7 L/min)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: HDF®

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Institutional Faucet Type: Service

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Reach: 8-3/50 in

Spout Type: High Arc, Swivel

Trim Only: No

Type: Faucet

Vandal Resistant: Yes

WaterSense Labeled: No