0 items

Delta Faucet Horizontal Liquid Soap Dispenser Polished Chrome

D44081

Color Finish

(Pricing is for Polished Chrome)

$54.81

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • 40 oz
  • Clear view level indicator
  • Mounting hardware and template included
  • Shut-off soap valve

SPECIFICATIONS

ADA Compliant
No
Capacity
40 oz
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday