Horizontal Rod with Metal Pop-Up Drain Assembly in Polished Chrome
Horizontal Rod with Metal Pop-Up Drain Assembly in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 3240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine Delta Repair Part
- Use of non-Genuine Delta repair part voids warranty
- RP22828 = 8 1/8" long.
- Technical assistance available at 1.800.345.Delta
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Horizontal Rod
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Ring:
- No
- UL Listed:
- No
- Weight:
- 0.16 lb