Hot and Cold Stem Assembly
Hot and Cold Stem Assembly
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sold individually
- Guaranteed to not tarnish or corrode
- For replacement in two handle faucets
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- Height:
- 1-15/16 in
- IAPMO Listed -:
- No
- Length:
- 1-15/16 in
- MA Approved -:
- No
- Material:
- Brass, Metal, Plastic
- NSF Certified:
- No
- Side Spray:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No
- Width:
- 1-3/16 in