Hot Limit Stop in White
Hot Limit Stop in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rotational limit stop
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Faucet Part Type:
- Limit Stop
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb