Delta Faucet Hot Side Handle

DHK33H

Color Finish

Starting at $51.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All handles are ADA-compliant
  • Comes with mounting screws

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Brizo Faucets
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday