Body Full Spray Sprayhead in Venetian Bronze

You last purchased this on
 
Delta Faucet

HydraChoice™ Body Full Spray Sprayhead in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

HydraChoice™ Body Full Spray Sprayhead in Venetian Bronze

  • Fast #
  • Part #DSH5000RB
  • Item #4899804
  • Manufacturer Part #SH5000-RB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Finished spray face with Touch-Clean spray holes
  • Rotates up to 50 degrees in any direction
  • Automatically extends when water is turned on
  • Choose from T50010-RB round and T50210-RB square trim bodies in coordinating finishes (sold separately)
  • R50200 rough-in sold separately
  • Rough, trim, and spray head required for complete unit
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.0 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
HydraChoice™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2 in
Faucet Material:
Plastic
Flow Rate:
1 gpm
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
1 in
NSF Certified:
No
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Spray
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.06 lb
Width:
1-3/4 in