In2ition® 2.5 gpm 2-in-1 Showerhead 5-Setting Arm Mount Shower in Brushed Chrome

Part #D58466BC  |  Item #4275216  |  Manufacturer Part #58466-BC

Color/Finish:
Brushed Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated showerhead and handshower
  • Stretchable metal hose: 60" - 82"
  • Lifetime faucet and finish limited warranty for original purchaser

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: In2ition®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5 gpm

Length: 69 in

Material: [Brass, Metal, Plastic]

Showerhead Function: Multi

Spray Type: [Fast Massage, Full Body, Full Body Massage, Pause, Soft Drench]

Trim Only: No

WaterSense Labeled: No