Delta Faucet In2ition® 2.5 gpm 2-in-1 Showerhead 5-Setting Metal Arm Mount Shower

D58469PK

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fully plated showerhead
  • In2ition® integrated showerhead and handshower
  • Stretchable metal hose: 60" - 82"
  • Touch-Clean® spray holes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
In2ition®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Material
Metal
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Length
82 in
Material
Brass, Metal, Plastic
Showerhead Function
5
Spray Type
Fast Massage, Full Body, Full Body Massage, Pause, Slow Massage
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday