Multi Function Hand Shower in Brilliance® Polished Nickel
This product has been replaced by
Manufacturer Part #58474-PN-PR25
In2Ition® Multi Function Hand Shower in Brilliance® Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, and Pause
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
- Gives you the feeling of more water without using more water
- Includes 60 - 82 in. (1524 - 2082 mm) stretchable metal hose
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Delta
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- In2Ition®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Faucet Mount:
- Shower Arm Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Maximum Height:
- 5-3/4 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, H2Okinetic® PowerDrench™ Spray, Massage, Pause, Shampoo Rinsing
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.5 lb
- Width:
- 5-3/4 in