Two-in-One Hand Shower in Venetian Bronze
Two-in-One Hand Shower in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Diverter lever sets In2ition Two-in-One Shower to one of three options: Showerhead and Hand shower, Showerhead only, and Hand shower only
- Spray settings include: Full Body, Fast Massage, Full Spray with Massage, Massaging
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 5-31/100 in
- Diameter:
- 6-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-22/25 in
- Hose Included:
- No
- Length:
- 9 in
- Maximum Height:
- 9-22/25 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, Massaging, Pause
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.8 lb