Decorative Cover in Venetian Bronze
Decorative Cover in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length: 30"
- Cut to length
- Decorative copper supply line
- Includes 2 decorative end caps on each line
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Faucet Hole Cover
- GSA Approved:
- No
- Height:
- 1-11/25 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Plastic
- Maximum Height:
- 1-11/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.95 lb