Delta Faucet

Innovations® 1.5 gpm 3-Hole Centerset Lavatory Faucet with Single Lever Handle and 2-69/100 in. Spout Height in Polished Chrome

Part #D544MPUDST  |  Manufacturer Part #544-MPU-DST

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Innovations®
  • Spout length: 5 1/4"
  • Handle Type: Lever
  • Metal pop-up

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME A117.1]

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B125.2]

Center Size: 4 in

Collection: Innovations®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2-69/100 in

Spout Reach: 5-31/100 in

Trim Only: No

WaterSense Labeled: Yes

Width: 6-5/8 in