3-1/2 in. Button in Brilliance Polished Brass
Innovations 3-1/2 in. Button in Brilliance Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1620-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle base with screw and button for 544
Specifications
- ADA Compliant:
- No
- Collection:
- Innovations
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Button
- Length:
- 3-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.55 lb