Delta Faucet

Innovations 3-1/2 in. Plastic Button in Blue with Red

Part #DRP28184  |  Manufacturer Part #RP28184

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Red/blue button
  • Hand shower bracket
  • 3/8" shower outlet
  • /8" x 1/2" x 49 1/4" shower hose with rotating hose connector

Specifications

ADA Compliant: No

Collection: Innovations

Faucet Part Type: Button

Length: 3-1/2 in

Material: Plastic

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.05