4-3/10 in. Metal Handle Kit in Brilliance Pearl Nickel
Innovations® 4-3/10 in. Metal Handle Kit in Brilliance Pearl Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with bidet, lavatory and kitchen faucets
- Finish guaranteed not to tarnish or corrode
- Handle bases only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Innovations®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Pearl Nickel
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Metal Lever
- Length:
- 4-3/10 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Width:
- 1 in