4-9/10 in. Metal Handle in Polished Chrome
Innovations 4-9/10 in. Metal Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 5616-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with lavatory faucets
- Polished Chrome
- Accent piece for H14 handle base
- Requires handle base
Specifications
- ADA Compliant:
- No
- Collection:
- Innovations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Length:
- 4-9/10 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.055 lb
- Width:
- 1-4/5 in