Delta Faucet

Innovations 4-9/10 in. Metal Handle Insert in Polished Chrome

Part #DA62  |  Manufacturer Part #A62

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accent pieces for H62 handle bases
  • Must order H62 separately
  • For use on roman tub faucets
  • Finish guaranteed not to tarnish or corrode

Documents

Specifications

ADA Compliant: No

Collection: Innovations

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Insert

Handle Type: Lever

Length: 4-9/10 in

Material: Metal

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.389

Width: 1-1/4 in