5 in. Metal Insert in Polished Chrome

You last purchased this on
 
Delta Faucet

Innovations 5 in. Metal Insert in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Innovations 5 in. Metal Insert in Polished Chrome

  • Fast #
  • Part #DA64
  • Item #436967
  • Manufacturer Part #A64
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on roman tub faucets
  • Finish guaranteed not to tarnish or corrode
  • Accent pieces for DH64 handle bases
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Innovations
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Insert
Handle Type:
Lever
Length:
5 in
Material:
Metal
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.14 lb
Width:
1-1/4 in