Double Lever Handle Accent Kit in Polished Brass

You last purchased this on
 
Delta Faucet

Innovations Double Lever Handle Accent Kit in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Innovations Double Lever Handle Accent Kit in Polished Brass

  • Fast #
  • Part #DA64PB
  • Item #436970
  • Manufacturer Part #A64PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on roman tub faucets
  • Finish guaranteed not to tarnish or corrode
  • Accent piece for DH64 handle bases
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Innovations
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Insert
Handle Type:
Lever
Length:
4-9/10 in
Material:
Metal
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.121 lb
Width:
1-1/4 in